Overview
Mfr description
ZFS22070540 FLANGE BLK FLTG W/ND BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- Manufacturer Upc Number698210020460
- UPC_NO698210020460
- Weight19.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data