Motion
ZFS5311
Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-11/16 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00573909
MFR #ZFS5311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-11/16 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00573909
MFR #ZFS5311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZFS5311 FLANGE BLK FLTG W/HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Height
  • Overall Depth
    6-1/4 in
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    5000
  • Manufacturer Upc Number
    698210713119
  • UPC_NO
    698210713119
  • Weight
    80 lbs
  • Max Rpm
    2050 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text