Motion
ZF9203 2 3/16 FLG BLK ROLLER BRG

REXNORD INC
ZF9203 2 3/16 FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573975
MFR #ZF9203 2 3/16 FLG BLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF9203 2 3/16 FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573975
MFR #ZF9203 2 3/16 FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZF9203 FLANGE BLOCK W/ADP BRG

Specifications

  • Product Type
    Flange-Mount Roller Bearing Units
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bore Diameter
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • UPC_NO
    698210638887
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210638887
  • Max Rpm
    3300 rpm
  • Mounting Type
    4-Bolt Flange
  • Overall Depth
    3-19/32 in
  • Overall Height
  • Overall Length Diameter
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    9000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • Weight
    16.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought