Motion
ZFS9208 2 1/2 FLANGE ROLLER BRG

REXNORD INC
ZFS9208 2 1/2 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-1/2 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00573986
MFR #ZFS9208 2 1/2 FLANGE ROLLER BRG
Price$4,005.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS9208 2 1/2 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-1/2 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00573986
MFR #ZFS9208 2 1/2 FLANGE ROLLER BRG

Mfr description
ZFS9208 FLANGE BLK FLTG W/ADP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,005.97/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0156 in
  • Bolt Circle Diameter  
    8.5000 in
  • Bore Diameter  
    2-1/2 in
  • Overall Depth
    4-3/32 in
  • Overall Height  
    7.7500 in
  • Overall Length Diameter  
    7.7500 in
  • Weight
    31.7 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210713157
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    9000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210713157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)