Specifications
Dimensions
- Bolt Center To Center Length4.5000 in
- Bolt Circle Diameter6.3750 in
- Bore Diameter1-15/16 in
- Overall Depth3-1/4 in
- Overall Height5.8750 in
- Overall Length Diameter5.8750 in
- Weight12.1 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210714789
- Max Rpm3650 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity27200 lbf
- Radial Static Load Capacity31800 lbf
- Seal TypeClearance/Non-Contact
- Series9000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210714789
Overview
Mfr description
ZF9115S FLG BLK W/PILOT ADP BRG