Motion
ZBR5115 1 15/16 FLG CART ROLLER BRG

REXNORD INC
ZBR5115 1 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00574051
MFR #ZBR5115 1 15/16 FLG CART ROLLER BRG
Your Price$1,304.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5115 1 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00574051
MFR #ZBR5115 1 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,304.59/each(List $1,522.85)

Overview

Mfr description
ZBR5115 FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Double Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Inner Ring Width
    3-13/16 in
  • Series
    5000
  • Manufacturer Upc Number
    698210594398
  • UPC_NO
    698210594398
  • Weight
    9.6 lbs
  • Max Rpm
    4050 rpm
  • Outside Diameter
    6.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought