Motion
ZBR5500 5 FLG CART ROLLER BRG

REXNORD INC
ZBR5500 5 FLG CART ROLLER BRG

Roller Bearing Cartridge - 5 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00574065
MFR #ZBR5500 5 FLG CART ROLLER BRG
Price$8,365.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5500 5 FLG CART ROLLER BRG

Roller Bearing Cartridge - 5 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00574065
MFR #ZBR5500 5 FLG CART ROLLER BRG

Mfr description
ZBR5500 FLG CARTRDGE BLK W/HD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,365.14/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in
  • Bore Diameter  
    5 in
  • Inner Ring Width
    7-7/8 in
  • Outside Diameter
    14.7500 in
  • Weight
    125 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210637712
  • Max Rpm
    1600 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210637712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)