Motion
MBR5107
Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 5-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00574067
MFR #MBR5107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 5-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00574067
MFR #MBR5107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Inner Ring Width
    3-9/16 in
  • Outside Diameter
    5.2500 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    5.90 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210701444
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210701444

Overview

Mfr description
MBR5107 FLG CARTRDGE BLK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought