Motion
MBR5208 2 1/2 FLG CART ROLLER BRG

REXNORD INC
MBR5208 2 1/2 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00574074
MFR #MBR5208 2 1/2 FLG CART ROLLER BRG
Price$2,828.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5208 2 1/2 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00574074
MFR #MBR5208 2 1/2 FLG CART ROLLER BRG

Mfr description
MBR5208 FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,828.56/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Inner Ring Width
    4-7/8 in
  • Outside Diameter
    8.7500 in
  • Weight
    26.10 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210701499
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210701499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)