Motion
MBR5500 5 FLG CART ROLLER BRG

REXNORD INC
MBR5500 5 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 5 in Bore, 14-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00574086
MFR #MBR5500 5 FLG CART ROLLER BRG
Your Price$9,248.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5500 5 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 5 in Bore, 14-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00574086
MFR #MBR5500 5 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,248.05/each(List $11,426.43)

Overview

Mfr description
MBR5500 FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
    5.0000 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    14.7500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    7-7/8 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Manufacturer Upc Number
    698210701550
  • UPC_NO
    698210701550
  • Weight
    125.00 lbs
  • Max Rpm
    1000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text