Motion
EDPBA 200-2

SEALMASTER
EDPBA 200-2

Pillow Block Roller Bearing - 2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574117
MFR #EDPBA 200-2
Price$5,840.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EDPBA 200-2

Pillow Block Roller Bearing - 2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574117
MFR #EDPBA 200-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,840.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.8750 in
  • Base Width
    2.5625 in
  • Bolt Center To Center Length
    6.75 to 8.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2 in
  • Overall Height  
    5.5000 in
  • Overall Length  
    10.0000 in
  • Overall Width
    2.9531 in
  • Weight
    19.2 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    552947
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    EDPBA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288490081

Overview

Mfr description
EDPBA 200-2 EXP PIL BLK
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text