Motion
P2B-K-303RE  TYPE K

DODGE
P2B-K-303RE TYPE K

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574134
MFR #P2B-K-303RE TYPE K
List Price$5,188.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-K-303RE TYPE K

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574134
MFR #P2B-K-303RE TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,188.14/each for your price

Overview

Mfr description
P2BK303RE EXP PIL BLK 023207

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.8100 to 13.8100 in
  • Base To Bore Centerline
    4.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.27 in
  • Dynamic Load Capacity
    17750 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    108600 lbf
  • Maximum Speed
    1640 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-350, TS-500
  • Material
    023207
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text