Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Base Width4.5000 in
- Bolt Center To Center Length10.5625 to 11.5000 in
- Bolt Size.8750 in
- Bore Diameter3-7/16 in
- Overall Height7.7500 in
- Overall Length13.7500 in
- Overall Width4.1875 in
- Weight54.5 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number552703
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Replacement BearingRCIA-307
- Seal TypeContact Seal
- SeriesRPBA
- Standards MetABMA, ISO
- Type Of BearingTapered Roller
- UPC_NO662288488767
Overview
Mfr description
RPBA 307-C4 PILLOW BLOCK
- Without Seal Flinger