Motion
P2B-DI-110RE     DBL INTERLOCK

DODGE
P2B-DI-110RE DBL INTERLOCK

Pillow Block Roller Bearing Unit - 1-5/8 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574255
MFR #P2B-DI-110RE DBL INTERLOCK
List Price$1,406.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-110RE DBL INTERLOCK

Pillow Block Roller Bearing Unit - 1-5/8 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574255
MFR #P2B-DI-110RE DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,406.91/each for your price

Overview

Mfr description
P2BDI110RE EXP PIL BLK 023380

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.8800 to 7.6300 in
  • Base To Bore Centerline
    2.6300 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.38 in
  • Dynamic Load Capacity
    7070 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    33000 lbf
  • Maximum Speed
    3320 rpm
  • UPC_NO
    782475725274
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-200, TS-300
  • Material
    023380
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Double Interlock Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text