Motion
P4B-DI-608R     DBL INTERLOCK

DODGE
P4B-DI-608R DBL INTERLOCK

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574360
MFR #P4B-DI-608R DBL INTERLOCK
List Price$26,738.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-608R DBL INTERLOCK

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574360
MFR #P4B-DI-608R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,738.54/each for your price

Overview

Mfr description
P4BDI608R NON EXP PIL BLK 023372

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    21.6250 to 29.0000 in
  • Base To Bore Centerline
    8.6250 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    69200 lbf
  • Radial Static Load Capacity
    574000 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    10.5000 in
  • Dynamic Load Capacity
    69200 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    790 rpm
  • Static Load Capacity
    574000 lbf
  • Maximum Speed
    790 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Material
    023372
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought