Motion
P4B-DI-407  WD    DBL INTERLOCK

DODGE
P4B-DI-407 WD DBL INTERLOCK

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574405
MFR #P4B-DI-407 WD DBL INTERLOCK
Your Price$8,354.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-407 WD DBL INTERLOCK

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574405
MFR #P4B-DI-407 WD DBL INTERLOCK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8,354.97/each(List $11,016.45)

Overview

Mfr description
P4BDI407-WD PIL BLK 060792

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.3800 to 16.2500 in
  • Base To Bore Centerline
    5.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Weight
    156 lbs
  • Bore Length
    6.75 in
  • Dynamic Load Capacity
    30000 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    1360 rpm
  • Static Load Capacity
    188400 lbf
  • Maximum Speed
    1360 rpm
  • UPC_NO
    782475033874
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-400
  • Material
    060792
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought