Motion
S1U-K-108R     TYPE K

DODGE
S1U-K-108R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 4.1250 in OD, Set Screw
Mi Item #00574431
MFR #S1U-K-108R TYPE K
Price$1,043.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-108R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 4.1250 in OD, Set Screw
Mi Item #00574431
MFR #S1U-K-108R TYPE K

Mfr description
S1UK108R S-1 UNIT 023275
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Bore Length
    2.8400 in
  • Outside Diameter  
    4.1250 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023275
  • Material
    023275
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475699926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)