Motion
S1U-K-203R     TYPE K

DODGE
S1U-K-203R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 127 mm OD, Set Screw
Mi Item #00574437
MFR #S1U-K-203R TYPE K
Price$1,230.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-203R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 127 mm OD, Set Screw
Mi Item #00574437
MFR #S1U-K-203R TYPE K

Mfr description
S1UK203R S-1 UNIT 023281
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,230.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Length
    3.1600 in
  • Outside Diameter  
    127 mm

Details

  • Dynamic Load Capacity
    9850 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023281
  • Material
    023281
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)