Motion
S1U-K-207R     TYPE K

DODGE
S1U-K-207R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.8125 in OD, Set Screw
Mi Item #00574439
MFR #S1U-K-207R TYPE K
Price$1,716.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-207R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.8125 in OD, Set Screw
Mi Item #00574439
MFR #S1U-K-207R TYPE K

Mfr description
S1UK207R S-1 UNIT 023283
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,716.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.38 in
  • Insert Outer Diameter
    4.8100 in
  • Outside Diameter  
    4.8125 in

Details

  • Dynamic Load Capacity
    10600 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023283
  • Material
    023283
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475697038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)