Motion
S1U-K-208R     TYPE K

DODGE
S1U-K-208R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 4.8125 in OD, Set Screw
MI ITEM #00574440
MFR #S1U-K-208R TYPE K
List Price$2,219.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-208R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 4.8125 in OD, Set Screw
MI ITEM #00574440
MFR #S1U-K-208R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,219.05/each for your price

Overview

Mfr description
S1UK208R S-1 UNIT 023284

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023284
  • UPC_NO
    782475698431
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.38 in
  • Dynamic Load Capacity
    10600 lbf
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Insert Outer Diameter
    4.8100 in
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023284
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text