Motion
S1U-K-303R     TYPE K

DODGE
S1U-K-303R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.1875 in Bore Dia., 7.3750 in OD, Set Screw
MI ITEM #00574445
MFR #S1U-K-303R TYPE K
Price$4,149.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-303R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.1875 in Bore Dia., 7.3750 in OD, Set Screw
MI ITEM #00574445
MFR #S1U-K-303R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,149.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Length
    4.2500 in
  • Outside Diameter  
    7.3750 in

Details

  • Dynamic Load Capacity
    17750 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023289
  • Material
    023289
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698240

Overview

Mfr description
S1UK303R S-1 UNIT 023289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought