Motion
S1U-K-307R     TYPE K

DODGE
S1U-K-307R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.3750 in OD, Set Screw
MI ITEM #00574446
MFR #S1U-K-307R TYPE K
Price$3,527.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-307R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.3750 in OD, Set Screw
MI ITEM #00574446
MFR #S1U-K-307R TYPE K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,527.49/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Length
    4.2500 in
  • Outside Diameter  
    7.3750 in

Details

  • Dynamic Load Capacity
    17750 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023290
  • Material
    023290
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698424

Overview

Mfr description
S1UK307R S-1 UNIT 023290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought