Overview
Mfr description
B1UK110R B-1 UNIT 023296
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceSet Screw
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number023296
- Grease TypeMobilGrease XHP222
- Bore Length2.8400 in
- Dynamic Load Capacity7070 lbf
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data