Motion
B1U-K-111R     TYPE K

DODGE
B1U-K-111R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 3.9480 in OD, Set Screw
MI ITEM #00574453
MFR #B1U-K-111R TYPE K
Your Price$1,033.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-K-111R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 3.9480 in OD, Set Screw
MI ITEM #00574453
MFR #B1U-K-111R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,033.32/each(List $1,254.04)

Overview

Mfr description
B1UK111R B-1 UNIT 023297

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023297
  • UPC_NO
    782475699742
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.8400 in
  • Dynamic Load Capacity
    7070 lbf
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023297
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text