Motion
B1U-K-112R     TYPE K

DODGE
B1U-K-112R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.7500 in Bore Dia., 4.2500 in OD, Set Screw
MI ITEM #00574454
MFR #B1U-K-112R TYPE K
Price$1,478.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-K-112R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 1.7500 in Bore Dia., 4.2500 in OD, Set Screw
MI ITEM #00574454
MFR #B1U-K-112R TYPE K

Mfr description
B1UK112R B-1 UNIT 023298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Bore Length
    2.9700 in
  • Outside Diameter  
    4.2500 in

Details

  • Dynamic Load Capacity
    9300 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023298
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)