Motion
B1U-K-308R     TYPE K

DODGE
B1U-K-308R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.5000 in Bore Dia., 7.1250 in OD, Set Screw
Mi Item #00574467
MFR #B1U-K-308R TYPE K
Price$3,720.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-K-308R TYPE K

Roller Insert Bearing - Tapered Roller Bearing, 3.5000 in Bore Dia., 7.1250 in OD, Set Screw
Mi Item #00574467
MFR #B1U-K-308R TYPE K

Mfr description
B1UK308R B-1 UNIT 023311
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,720.94/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Bore Length
    4.2500 in
  • Outside Diameter  
    7.1250 in

Details

  • Dynamic Load Capacity
    17750 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023311
  • Material
    023311
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)