Motion
DU-DI-106R

DODGE
DU-DI-106R

Roller Insert Bearing - Tapered Roller Bearing, 1-3/8 in Bore Dia., Set Screw
Mi Item #00574469
MFR #DU-DI-106R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-106R

Roller Insert Bearing - Tapered Roller Bearing, 1-3/8 in Bore Dia., Set Screw
Mi Item #00574469
MFR #DU-DI-106R

Mfr description
DUDI106R D UNIT 023480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023480
  • Material
    023480
  • Max Rpm
    3820 rpm
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475717460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)