Motion
DU-DI-110R     DBL INTERLOCK

DODGE
DU-DI-110R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., 4.0900 in OD, Set Screw
MI ITEM #00574472
MFR #DU-DI-110R DBL INTERLOCK
Price$1,254.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-110R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., 4.0900 in OD, Set Screw
MI ITEM #00574472
MFR #DU-DI-110R DBL INTERLOCK

Mfr description
DUDI110R D UNIT 023483
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Bore Length
    3.3800 in
  • Outside Diameter  
    4.0900 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023483
  • Material
    023483
  • Max Rpm
    3320 rpm
  • Maximum Speed
    3320 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475716661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)