Motion
DU-DI-114R     DBL INTERLOCK

DODGE
DU-DI-114R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 4.4375 in OD, Set Screw
MI ITEM #00574475
MFR #DU-DI-114R DBL INTERLOCK
List Price$1,430.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-114R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 4.4375 in OD, Set Screw
MI ITEM #00574475
MFR #DU-DI-114R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,430.79/each for your price

Overview

Mfr description
DUDI114R D UNIT 023486

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023486
  • UPC_NO
    782475715633
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.5000 in
  • Dynamic Load Capacity
    9300 lbf
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023486
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text