Motion
DU-DI-203R     DBL INTERLOCK

DODGE
DU-DI-203R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 4.7188 in OD, Set Screw
Mi Item #00574478
MFR #DU-DI-203R DBL INTERLOCK
Price$1,734.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-203R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 4.7188 in OD, Set Screw
Mi Item #00574478
MFR #DU-DI-203R DBL INTERLOCK

Mfr description
DUDI203R D UNIT 023489
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,734.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Length
    3.7500 in
  • Outside Diameter  
    4.7188 in

Details

  • Dynamic Load Capacity
    9850 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023489
  • Material
    023489
  • Max Rpm
    2730 rpm
  • Maximum Speed
    2730 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    9850 lbf
  • Radial Static Load Capacity
    48200 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475716357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)