Motion
DU-DI-208R     DBL INTERLOCK

DODGE
DU-DI-208R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 5.1600 in OD, Set Screw
MI ITEM #00574481
MFR #DU-DI-208R DBL INTERLOCK
List Price$2,018.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-208R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 5.1600 in OD, Set Screw
MI ITEM #00574481
MFR #DU-DI-208R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,018.41/each for your price

Overview

Mfr description
DUDI208R D UNIT 023492

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023492
  • UPC_NO
    782475716968
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.0000 in
  • Dynamic Load Capacity
    10600 lbf
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023492
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought