Motion
DU-DI-500R     DBL INTERLOCK

DODGE
DU-DI-500R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 10.2500 in OD, Set Screw
Mi Item #00574495
MFR #DU-DI-500R DBL INTERLOCK
Price$12,251.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-DI-500R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 10.2500 in OD, Set Screw
Mi Item #00574495
MFR #DU-DI-500R DBL INTERLOCK

Mfr description
DUDI500R D UNIT 023506
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,251.55/each

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Bore Length
    7.2500 in
  • Outside Diameter  
    10.2500 in

Details

  • Dynamic Load Capacity
    41310 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023506
  • Material
    023506
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    41310 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475724567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)