Motion
S1U-DI-107R     DBL INTERLOCK

DODGE
S1U-DI-107R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., 3.6250 in OD, Set Screw
Mi Item #00574497
MFR #S1U-DI-107R DBL INTERLOCK
Price$864.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-107R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., 3.6250 in OD, Set Screw
Mi Item #00574497
MFR #S1U-DI-107R DBL INTERLOCK

Mfr description
S1UDI107R S-1 UNIT 023510
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Length
    3.0000 in
  • Outside Diameter  
    3.6250 in

Details

  • Dynamic Load Capacity
    5500 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023510
  • Material
    023510
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475724307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)