Motion
S1U-DI-110R     DBL INTERLOCK

DODGE
S1U-DI-110R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., 4.1250 in OD, Set Screw
MI ITEM #00574499
MFR #S1U-DI-110R DBL INTERLOCK
Price$1,254.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-110R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., 4.1250 in OD, Set Screw
MI ITEM #00574499
MFR #S1U-DI-110R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,254.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Bore Length
    3.3800 in
  • Outside Diameter  
    4.1250 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023512
  • Material
    023512
  • Max Rpm
    3320 rpm
  • Maximum Speed
    3320 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475724314

Overview

Mfr description
S1UDI110R S-1 UNIT 023512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought