Motion
S1U-DI-204R     DBL INTERLOCK

DODGE
S1U-DI-204R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.8125 in OD, Set Screw
Mi Item #00574506
MFR #S1U-DI-204R DBL INTERLOCK
Price$2,044.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-204R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.8125 in OD, Set Screw
Mi Item #00574506
MFR #S1U-DI-204R DBL INTERLOCK

Mfr description
S1UDI204R S-1 UNIT 023519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Bore Length
    4 in
  • Insert Outer Diameter
    4.8100 in
  • Outside Diameter  
    4.8125 in

Details

  • Dynamic Load Capacity
    10600 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023519
  • Material
    023519
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475724291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)