Motion
S1U-DI-300R     DBL INTERLOCK

DODGE
S1U-DI-300R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 3.0000 in Bore Dia., 6.0625 in OD, Set Screw
MI ITEM #00574512
MFR #S1U-DI-300R DBL INTERLOCK
Your Price$2,170.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-300R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 3.0000 in Bore Dia., 6.0625 in OD, Set Screw
MI ITEM #00574512
MFR #S1U-DI-300R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,170.81/each(List $2,713.52)

Overview

Mfr description
S1UDI300R S-1 UNIT 023525

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023525
  • UPC_NO
    782475723935
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.5000 in
  • Dynamic Load Capacity
    11120 lbf
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023525
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought