Motion
S1U-DI-407R     DBL INTERLOCK

DODGE
S1U-DI-407R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 8.8750 in OD, Set Screw
Mi Item #00574521
MFR #S1U-DI-407R DBL INTERLOCK
Price$6,994.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-407R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 8.8750 in OD, Set Screw
Mi Item #00574521
MFR #S1U-DI-407R DBL INTERLOCK

Mfr description
S1UDI407R S-1 UNIT 023532
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,994.68/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Length
    6.7500 in
  • Outside Diameter  
    8.8750 in

Details

  • Dynamic Load Capacity
    30000 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023532
  • Material
    023532
  • Max Rpm
    1360 rpm
  • Maximum Speed
    1360 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475723843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)