Motion
S1U-DI-407  WD    DBL INTERLOCK

DODGE
S1U-DI-407 WD DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 8.8750 in OD, Set Screw
MI ITEM #00574522
MFR #S1U-DI-407 WD DBL INTERLOCK
List Price$9,241.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-407 WD DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 8.8750 in OD, Set Screw
MI ITEM #00574522
MFR #S1U-DI-407 WD DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,241.68/each for your price

Overview

Mfr description
S1UDI407WD S-1 UNIT 060394

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    060394
  • UPC_NO
    782475266845
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.7500 in
  • Dynamic Load Capacity
    30000 lbf
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    060394
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text