Motion
S1U-DI-600R     DBL INTERLOCK

DODGE
S1U-DI-600R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 11.8750 in OD, Set Screw
MI ITEM #00574528
MFR #S1U-DI-600R DBL INTERLOCK
Price$20,694.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-600R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 11.8750 in OD, Set Screw
MI ITEM #00574528
MFR #S1U-DI-600R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,694.24/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bore Length
    9.0000 in
  • Outside Diameter  
    11.8750 in

Details

  • Dynamic Load Capacity
    40700 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023538
  • Material
    023538
  • Max Rpm
    915 rpm
  • Maximum Speed
    915 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    40700 lbf
  • Radial Static Load Capacity
    354000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475754762

Overview

Mfr description
S1UDI600R S-1 UNIT 023538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought