Motion
B1U-DI-103 MOD

DODGE
B1U-DI-103 MOD

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 3.0000 in OD, Set Screw
MI ITEM #00574530
MFR #B1U-DI-103 MOD
Price$1,135.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-DI-103 MOD

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 3.0000 in OD, Set Screw
MI ITEM #00574530
MFR #B1U-DI-103 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,135.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Bore Length
    2.7500 in
  • Outside Diameter  
    3.0000 in

Details

  • Dynamic Load Capacity
    3450 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    060629
  • Material
    060629
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
B1UDI103 MOD. 060629 B-1 UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought