Motion
B1U-DI-204R

DODGE
B1U-DI-204R

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.8125 in OD, Set Screw
MI ITEM #00574545
MFR #B1U-DI-204R
Price$1,867.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-DI-204R

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.8125 in OD, Set Screw
MI ITEM #00574545
MFR #B1U-DI-204R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,867.92/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Bore Length
    4.0000 in
  • Outside Diameter  
    4.8125 in
  • Weight
    12.000 lbs

Details

  • Dynamic Load Capacity
    10600 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023555
  • Material
    023555
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475724628

Overview

Mfr description
B1UDI204R B-1 UNIT 023555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought