Motion
B1U-DI-307R     DBL INTERLOCK

DODGE
B1U-DI-307R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.1250 in OD, Set Screw
MI ITEM #00574554
MFR #B1U-DI-307R DBL INTERLOCK
Your Price$3,268.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-DI-307R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.1250 in OD, Set Screw
MI ITEM #00574554
MFR #B1U-DI-307R DBL INTERLOCK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,268.07/each(List $4,309.12)

Overview

Mfr description
B1UDI307R B-1 UNIT 023564

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023564
  • UPC_NO
    782475724321
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.0000 in
  • Dynamic Load Capacity
    17750 lbf
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023564
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text