Motion
P2B-C-112     TYPE C

DODGE
P2B-C-112 TYPE C

Pillow Block Roller Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574577
MFR #P2B-C-112 TYPE C
Price$3,870.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-C-112 TYPE C

Pillow Block Roller Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574577
MFR #P2B-C-112 TYPE C

Mfr description
P2BC112 NON EXP PIL BLK 065238
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,870.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1300 in
  • Bolt Center Diameter
    7.3800 to 8.1300 in
  • Bolt Center To Center Length
    7.3800 to 8.1300 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.6875 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    4.88 in
  • Inside Diameter
    1.7500 in
  • Length Through Bore
    4.8800 in
  • Max Bolt Hole Spacing
    8.1300 in
  • Min Bolt Hole Spacing
    7.3800 in
  • Shaft Diameter
    1.7500 in
  • Take Up Frame Size
    HD-200
  • Weight
    25.95 lbs

Details

  • Additional Details
    Non-Expansion (Fixed)
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Duty Type
    Special Duty
  • Dynamic Load Capacity
    7640 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    065238
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    46800 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)