Motion
P2B-C-303     TYPE C

DODGE
P2B-C-303 TYPE C

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Two-Bolt Pillow Block Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574597
MFR #P2B-C-303 TYPE C
Price$11,380.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-C-303 TYPE C

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Two-Bolt Pillow Block Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574597
MFR #P2B-C-303 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,380.08/each

Specifications

Dimensions

  • Base Height
    5.5000 in
  • Base To Bore Centerline
    5.5000 in
  • Bolt Center Diameter
    13.7500 to 14.2500 in
  • Bolt Center To Center Length
    13.7500 to 14.2500 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    7 in
  • Inside Diameter
    3.1875 in
  • Length Through Bore
    7.0000 in
  • Max Bolt Hole Spacing
    14.2500 in
  • Min Bolt Hole Spacing
    13.7500 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.1875 in
  • Take Up Frame Size
    HD-350
  • Weight
    134 lbs

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    13.7500 to 14.2500 in
  • Duty Type
    Special Duty
  • Dynamic Load Capacity
    20200 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lithium Complex Grease
  • Manufacturer Catalog Number
    P2B-C-303
  • Material
    065317
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Type C
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    142200 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035649

Overview

Mfr description
P2BC303 NE PIL BLK 065317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text