Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BC105E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, Gray Iron Material, Expansion Bearing (Floating)
MI ITEM #00574603
MFR #P2BC105E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P2BC105E EXP PIL BLK 087169

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-5/16 in
  • Bolt Center To Center Length
    6.8750 to 7.6250 in
  • Base To Bore Centerline
    2.8750 in
  • Locking Device
    Adapter Mounted
  • Seal Type
    Labyrinth
  • Housing Material
    Gray Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Lubrication Type
    Lubrication Fitting
  • UPC_NO
    782475040537
  • Type Of Bearing
    Tapered Roller
  • Housing Construction
    Split
  • Manufacturer Catalog Number
    087169
  • Manufacturer Upc Number
    782475040537
  • Weight
    20 lbs
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text