Motion
P2B-C-300E     TYPE C

DODGE
P2B-C-300E TYPE C

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574628
MFR #P2B-C-300E TYPE C
Your Price$8,861.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-C-300E TYPE C

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574628
MFR #P2B-C-300E TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,861.32/each(List $10,948.60)

Overview

Mfr description
P2BC300E EXP PIL BLK 087268

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    13.7500 to 14.2500 in
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    7 in
  • Housing Type
    Two-Bolt Pillow Block
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • UPC_NO
    782475041091
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-350
  • Material
    087268
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text