Motion
P4B-C-300     TYPE C

DODGE
P4B-C-300 TYPE C

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574643
MFR #P4B-C-300 TYPE C
Your Price$9,416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-300 TYPE C

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574643
MFR #P4B-C-300 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,416.63/each(List $11,163.88)

Overview

Mfr description
P4BC300 NE PIL BLK 065231

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.8800 to 14.6300 in
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    7 in
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • UPC_NO
    782475035069
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-350
  • Material
    065231
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text