Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BC311E

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Gray Iron Material, Expansion Bearing (Floating)
MI ITEM #00574648
MFR #P4BC311E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P4BC311E EXP PIL BLK 087159

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    6.3750 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Gray Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Weight
    230 lbs
  • Manufacturer Catalog Number
    087159
  • Manufacturer Upc Number
    782475040476
  • UPC_NO
    782475040476
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text