Motion
P4B-C-315     TYPE C

DODGE
P4B-C-315 TYPE C

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574651
MFR #P4B-C-315 TYPE C
Price$15,799.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-315 TYPE C

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574651
MFR #P4B-C-315 TYPE C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15,799.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3750 in
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Diameter  
    3-15/16 in
  • Bore Length
    9.5 in
  • Take Up Frame Size
    HD-400

Details

  • Country of Origin
    US
  • Duty Type
    Special Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Material
    065298
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035496

Overview

Mfr description
P4BC315 NE PIL BLK 065298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text