Motion
P4B-C-207E     TYPE C

DODGE
P4B-C-207E TYPE C

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574664
MFR #P4B-C-207E TYPE C
Your Price$4,622.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-207E TYPE C

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574664
MFR #P4B-C-207E TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,622.20/each(List $5,777.75)

Overview

Mfr description
P4BC207E EXP PIL BLK 087191

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 to 11.5000 in
  • Base To Bore Centerline
    4.0000 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6 in
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • UPC_NO
    782475040698
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-300
  • Material
    087191
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text